

€2.43/ pieceexcl. VAT
€2.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.43 | - |
10+ | €1.73 | 28.91% |
25+ | €1.14 | 53.12% |
50+ | €0.82 | 66.41% |
100+ | €0.63 | 74.22% |
200+ | €0.46 | 81.25% |
500+ | €0.40 | 83.59% |
1000+ | €0.32 | 86.72% |
2500+ | €0.28 | 88.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0506-06 |
Shaft diameter | 5/16 in |
Outer diameter | 3/8 in |
Width | 3/8 in |
Flange diameter | 14.275 mm |
Flange thickness | 0.813 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |