IGUS

IGUS Flanged bushing Maintenance-free iglidur® G /iglidur® G GFI-0405-06

  • ERIKS:13564806
Image 1
Iglidur® G Imperial Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.41

-

10+

€1.71

29.13%

25+

€1.12

53.54%

50+

€0.80

66.93%

100+

€0.61

74.80%

200+

€0.44

81.89%

500+

€0.38

84.25%

1000+

€0.30

87.40%

2500+

€0.27

88.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GFI-0405-06
Shaft diameter
1/4 in
Outer diameter
5/16 in
Width
3/8 in
Flange diameter
12.7 mm
Flange thickness
0.813 mm
With collar
Yes
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free