

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.14 | - |
10+ | €3.57 | 41.80% |
25+ | €2.19 | 64.40% |
50+ | €1.54 | 74.92% |
100+ | €1.24 | 79.88% |
200+ | €1.08 | 82.35% |
500+ | €0.93 | 84.83% |
1000+ | €0.91 | 85.14% |
2500+ | €0.76 | 87.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |