

€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.21 | 43.29% |
25+ | €1.88 | 66.78% |
50+ | €1.29 | 77.18% |
100+ | €0.97 | 82.89% |
200+ | €0.80 | 85.91% |
500+ | €0.68 | 87.92% |
1000+ | €0.67 | 88.26% |
2500+ | €0.57 | 89.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |