

€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.79 | 45.15% |
25+ | €1.54 | 69.78% |
50+ | €0.97 | 80.97% |
100+ | €0.67 | 86.94% |
200+ | €0.55 | 89.18% |
500+ | €0.42 | 91.79% |
1000+ | €0.36 | 92.91% |
2500+ | €0.28 | 94.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |