

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.66 | 46.36% |
25+ | €1.46 | 70.50% |
50+ | €0.91 | 81.61% |
100+ | €0.61 | 87.74% |
200+ | €0.49 | 90.04% |
500+ | €0.38 | 92.34% |
1000+ | €0.28 | 94.25% |
2500+ | €0.25 | 95.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |