

€34.92/ pieceexcl. VAT
€42.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.92 | - |
10+ | €24.15 | 30.85% |
25+ | €18.32 | 47.55% |
50+ | €15.26 | 56.31% |
100+ | €13.97 | 60.01% |
200+ | €13.30 | 61.92% |
500+ | €11.99 | 65.67% |
1000+ | €10.94 | 68.66% |
2500+ | €9.94 | 71.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |