

€14.95/ pieceexcl. VAT
€18.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.95 | - |
10+ | €9.16 | 38.75% |
25+ | €6.02 | 59.72% |
50+ | €4.54 | 69.63% |
100+ | €3.80 | 74.59% |
200+ | €3.61 | 75.86% |
500+ | €3.25 | 78.27% |
1000+ | €3.00 | 79.92% |
2500+ | €2.72 | 81.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-5055-10 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |