

€35.26/ pieceexcl. VAT
€42.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.26 | - |
10+ | €24.40 | 30.82% |
25+ | €18.52 | 47.47% |
50+ | €15.43 | 56.25% |
100+ | €14.16 | 59.86% |
200+ | €13.51 | 61.69% |
500+ | €12.14 | 65.57% |
1000+ | €10.96 | 68.91% |
2500+ | €10.15 | 71.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |