IGUS

IGUS Flanged bushing Maintenance-free iglidur® F /iglidur® F FFM-4044-40

  • ERIKS:13564475
Image 1
Iglidur® F Metric Flange Bearing Type F. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€24.85/ pieceexcl. VAT

€30.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.85

-

10+

€16.42

33.94%

25+

€11.89

52.14%

50+

€9.58

61.47%

100+

€8.57

65.52%

200+

€8.15

67.20%

500+

€7.33

70.49%

1000+

€6.57

73.55%

2500+

€6.08

75.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FFM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free