

€21.70/ pieceexcl. VAT
€26.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.70 | - |
10+ | €14.00 | 35.46% |
25+ | €9.88 | 54.47% |
50+ | €7.83 | 63.92% |
100+ | €6.86 | 68.39% |
200+ | €6.54 | 69.88% |
500+ | €5.91 | 72.77% |
1000+ | €5.49 | 74.69% |
2500+ | €4.88 | 77.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |