

€18.70/ pieceexcl. VAT
€22.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.70 | - |
10+ | €11.70 | 37.40% |
25+ | €7.96 | 57.42% |
50+ | €6.12 | 67.28% |
100+ | €5.28 | 71.75% |
200+ | €5.00 | 73.27% |
500+ | €4.52 | 75.81% |
1000+ | €4.24 | 77.34% |
2500+ | €3.76 | 79.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |