

€18.62/ pieceexcl. VAT
€22.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.62 | - |
10+ | €11.38 | 38.88% |
25+ | €7.51 | 59.69% |
50+ | €5.64 | 69.69% |
100+ | €4.71 | 74.69% |
200+ | €4.24 | 77.24% |
500+ | €3.80 | 79.59% |
1000+ | €3.50 | 81.22% |
2500+ | €3.15 | 83.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |