IGUS

IGUS Flanged bushing Maintenance-free iglidur® F /iglidur® F FFM-3539-06

  • ERIKS:13564471
Image 1
Save to list

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.74

-

10+

€6.57

38.76%

25+

€4.31

59.82%

50+

€3.25

69.73%

100+

€2.74

74.51%

200+

€2.60

75.75%

500+

€2.34

78.23%

1000+

€2.15

80.00%

2500+

€1.94

81.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FFM-3539-06
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
6 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free