

€16.42/ pieceexcl. VAT
€19.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.42 | - |
10+ | €9.99 | 39.12% |
25+ | €6.52 | 60.30% |
50+ | €4.85 | 70.49% |
100+ | €4.05 | 75.35% |
200+ | €3.86 | 76.50% |
500+ | €3.48 | 78.82% |
1000+ | €3.25 | 80.21% |
2500+ | €2.89 | 82.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |