

€14.19/ pieceexcl. VAT
€17.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.19 | - |
10+ | €8.27 | 41.77% |
25+ | €5.09 | 64.12% |
50+ | €3.59 | 74.70% |
100+ | €2.85 | 79.92% |
200+ | €2.49 | 82.46% |
500+ | €2.15 | 84.87% |
1000+ | €1.92 | 86.48% |
2500+ | €1.79 | 87.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |