

€13.17/ pieceexcl. VAT
€15.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.17 | - |
10+ | €7.47 | 43.29% |
25+ | €4.43 | 66.38% |
50+ | €3.06 | 76.77% |
100+ | €2.28 | 82.68% |
200+ | €1.92 | 85.43% |
500+ | €1.65 | 87.45% |
1000+ | €1.50 | 88.60% |
2500+ | €1.31 | 90.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |