

€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
10+ | €7.35 | 43.26% |
25+ | €4.31 | 66.72% |
50+ | €2.91 | 77.57% |
100+ | €2.19 | 83.14% |
200+ | €1.82 | 85.92% |
500+ | €1.56 | 87.98% |
1000+ | €1.44 | 88.86% |
2500+ | €1.24 | 90.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |