

€13.07/ pieceexcl. VAT
€15.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.07 | - |
10+ | €7.45 | 43.02% |
25+ | €4.37 | 66.57% |
50+ | €2.96 | 77.33% |
100+ | €2.24 | 82.85% |
200+ | €1.86 | 85.76% |
500+ | €1.62 | 87.65% |
1000+ | €1.48 | 88.66% |
2500+ | €1.29 | 90.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |