

€12.92/ pieceexcl. VAT
€15.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.92 | - |
10+ | €7.30 | 43.53% |
25+ | €4.29 | 66.76% |
50+ | €2.89 | 77.65% |
100+ | €2.17 | 83.24% |
200+ | €1.81 | 86.03% |
500+ | €1.54 | 88.09% |
1000+ | €1.39 | 89.26% |
2500+ | €1.20 | 90.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |