

€12.71/ pieceexcl. VAT
€15.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.71 | - |
10+ | €7.14 | 43.80% |
25+ | €4.14 | 67.41% |
50+ | €2.77 | 78.18% |
100+ | €2.07 | 83.71% |
200+ | €1.71 | 86.55% |
500+ | €1.46 | 88.49% |
1000+ | €1.29 | 89.84% |
2500+ | €1.14 | 91.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |