

€11.99/ pieceexcl. VAT
€14.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.99 | - |
10+ | €6.61 | 44.85% |
25+ | €3.67 | 69.41% |
50+ | €2.38 | 80.19% |
100+ | €1.65 | 86.21% |
200+ | €1.35 | 88.75% |
500+ | €1.16 | 90.33% |
1000+ | €0.93 | 92.23% |
2500+ | €0.80 | 93.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1012-18 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 18 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |