

€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €6.44 | 45.50% |
25+ | €3.57 | 69.77% |
50+ | €2.26 | 80.87% |
100+ | €1.56 | 86.82% |
200+ | €1.24 | 89.55% |
500+ | €0.99 | 91.64% |
1000+ | €0.82 | 93.09% |
2500+ | €0.68 | 94.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |