IGUS

IGUS Flanged bushing Maintenance-free iglidur® F /iglidur® F FFM-1012-08

  • ERIKS:13564455
Image 1
Iglidur® F Metric Flange Bearing Type F. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.74/ pieceexcl. VAT

€14.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.74

-

10+

€6.42

45.31%

25+

€3.53

69.90%

50+

€2.22

81.07%

100+

€1.54

86.89%

200+

€1.22

89.64%

500+

€0.97

91.75%

1000+

€0.80

93.20%

2500+

€0.67

94.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FFM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free