

€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
10+ | €6.37 | 45.62% |
25+ | €3.52 | 69.97% |
50+ | €2.20 | 81.17% |
100+ | €1.52 | 87.01% |
200+ | €1.22 | 89.61% |
500+ | €0.93 | 92.05% |
1000+ | €0.76 | 93.51% |
2500+ | €0.67 | 94.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1012-06 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |