

€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.36 | - |
10+ | €6.12 | 46.15% |
25+ | €3.33 | 70.74% |
50+ | €2.07 | 81.77% |
100+ | €1.37 | 87.96% |
200+ | €1.12 | 90.13% |
500+ | €0.84 | 92.64% |
1000+ | €0.67 | 94.15% |
2500+ | €0.57 | 94.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |