IGUS

IGUS Flanged bushing Maintenance-free iglidur® F /iglidur® F FFM-0507-05

  • ERIKS:13564449
Image 1
Iglidur® F Metric Flange Bearing Type F. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.42/ pieceexcl. VAT

€13.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.42

-

10+

€6.14

46.26%

25+

€3.33

70.88%

50+

€2.07

81.86%

100+

€1.37

88.02%

200+

€1.05

90.85%

500+

€0.82

92.85%

1000+

€0.67

94.18%

2500+

€0.57

95.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FFM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
Flange diameter
11 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free