

€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.38 | - |
10+ | €6.10 | 46.41% |
25+ | €3.29 | 71.12% |
50+ | €2.03 | 82.14% |
100+ | €1.35 | 88.15% |
200+ | €0.99 | 91.32% |
500+ | €0.80 | 92.99% |
1000+ | €0.63 | 94.49% |
2500+ | €0.51 | 95.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |