IGUS

IGUS Flanged bushing Maintenance-free iglidur® F /iglidur® F FFM-0405-04

  • ERIKS:13564447
Image 1
Iglidur® F Metric Flange Bearing Type F. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.36

-

10+

€6.08

46.49%

25+

€3.27

71.24%

50+

€2.01

82.27%

100+

€1.33

88.29%

200+

€0.99

91.30%

500+

€0.76

93.31%

1000+

€0.61

94.65%

2500+

€0.51

95.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FFM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
Flange diameter
9.5 mm
Flange thickness
0.75 mm
With collar
Yes
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free