

€17.06/ pieceexcl. VAT
€20.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.06 | - |
10+ | €10.51 | 38.42% |
25+ | €6.88 | 59.69% |
50+ | €4.64 | 72.83% |
100+ | €3.76 | 77.95% |
200+ | €3.29 | 80.73% |
500+ | €3.08 | 81.96% |
1000+ | €2.85 | 83.30% |
2500+ | €2.64 | 84.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |