

€13.47/ pieceexcl. VAT
€16.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.47 | - |
10+ | €8.27 | 38.65% |
25+ | €5.42 | 59.80% |
50+ | €3.61 | 73.20% |
100+ | €2.93 | 78.28% |
200+ | €2.58 | 80.82% |
500+ | €2.41 | 82.09% |
1000+ | €2.22 | 83.50% |
2500+ | €2.11 | 84.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |