

€13.05/ pieceexcl. VAT
€15.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.05 | - |
10+ | €7.51 | 42.50% |
25+ | €4.50 | 65.50% |
50+ | €2.64 | 79.77% |
100+ | €1.88 | 85.59% |
200+ | €1.58 | 87.92% |
500+ | €1.48 | 88.65% |
1000+ | €1.39 | 89.37% |
2500+ | €1.29 | 90.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |