

€11.63/ pieceexcl. VAT
€14.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.63 | - |
10+ | €6.76 | 41.83% |
25+ | €4.16 | 64.22% |
50+ | €2.51 | 78.43% |
100+ | €1.82 | 84.31% |
200+ | €1.50 | 87.09% |
500+ | €1.41 | 87.91% |
1000+ | €1.31 | 88.73% |
2500+ | €1.24 | 89.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |