

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
10+ | €6.63 | 42.22% |
25+ | €3.99 | 65.23% |
50+ | €2.34 | 79.64% |
100+ | €1.67 | 85.43% |
200+ | €1.41 | 87.75% |
500+ | €1.31 | 88.58% |
1000+ | €1.24 | 89.24% |
2500+ | €1.18 | 89.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |