

€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.32 | - |
10+ | €6.42 | 43.29% |
25+ | €3.88 | 65.77% |
50+ | €2.28 | 79.87% |
100+ | €1.63 | 85.57% |
200+ | €1.39 | 87.75% |
500+ | €1.27 | 88.76% |
1000+ | €1.22 | 89.26% |
2500+ | €1.14 | 89.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |