

€12.33/ pieceexcl. VAT
€14.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.33 | - |
10+ | €8.11 | 34.21% |
25+ | €5.55 | 55.01% |
50+ | €4.14 | 66.41% |
100+ | €3.36 | 72.73% |
200+ | €2.79 | 77.35% |
500+ | €2.13 | 82.74% |
1000+ | €1.81 | 85.36% |
2500+ | €1.62 | 86.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |