

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €5.28 | 38.77% |
25+ | €3.33 | 61.45% |
50+ | €2.38 | 72.47% |
100+ | €1.84 | 78.63% |
200+ | €1.52 | 82.38% |
500+ | €1.16 | 86.56% |
1000+ | €0.97 | 88.77% |
2500+ | €0.82 | 90.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABFM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |