IGUS

IGUS Flanged bushing Maintenance-free iglidur® AB /iglidur® AB ABFM-1214-12

  • ERIKS:13564382
Image 1
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.85

-

10+

€4.66

40.68%

25+

€2.85

63.68%

50+

€1.98

74.82%

100+

€1.52

80.63%

200+

€1.24

84.26%

500+

€0.95

87.89%

1000+

€0.76

90.31%

2500+

€0.65

91.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ABFM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® AB
Tread material
iglidur® AB
Maintenance
Maintenance-free