

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.54 | 40.99% |
25+ | €2.79 | 63.70% |
50+ | €1.90 | 75.31% |
100+ | €1.46 | 80.99% |
200+ | €1.20 | 84.44% |
500+ | €0.93 | 87.90% |
1000+ | €0.74 | 90.37% |
2500+ | €0.63 | 91.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABFM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |