

€7.03/ pieceexcl. VAT
€8.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.03 | - |
10+ | €4.01 | 42.97% |
25+ | €2.41 | 65.68% |
50+ | €1.58 | 77.57% |
100+ | €1.20 | 82.97% |
200+ | €0.99 | 85.95% |
500+ | €0.74 | 89.46% |
1000+ | €0.61 | 91.35% |
2500+ | €0.46 | 93.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABFM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |