

€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.86 | - |
10+ | €3.90 | 43.21% |
25+ | €2.28 | 66.76% |
50+ | €1.50 | 78.12% |
100+ | €1.12 | 83.66% |
200+ | €0.93 | 86.43% |
500+ | €0.70 | 89.75% |
1000+ | €0.57 | 91.69% |
2500+ | €0.44 | 93.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABFM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |