

€54.45/ pieceexcl. VAT
€65.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.45 | - |
10+ | €44.65 | 18.00% |
25+ | €36.82 | 32.38% |
50+ | €31.24 | 42.64% |
100+ | €28.33 | 47.98% |
200+ | €25.57 | 53.04% |
500+ | €22.84 | 58.06% |
1000+ | €21.47 | 60.57% |
2500+ | €19.38 | 64.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |