

€30.44/ pieceexcl. VAT
€36.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.44 | - |
10+ | €24.09 | 20.85% |
25+ | €19.00 | 37.58% |
50+ | €15.79 | 48.13% |
100+ | €14.27 | 53.12% |
200+ | €12.88 | 57.68% |
500+ | €11.50 | 62.23% |
1000+ | €10.83 | 64.42% |
2500+ | €9.79 | 67.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |