

€33.14/ pieceexcl. VAT
€40.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.14 | - |
10+ | €26.37 | 20.41% |
25+ | €21.00 | 36.64% |
50+ | €17.52 | 47.13% |
100+ | €15.83 | 52.24% |
200+ | €14.29 | 56.88% |
500+ | €12.79 | 61.41% |
1000+ | €12.05 | 63.65% |
2500+ | €10.85 | 67.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |