

€26.18/ pieceexcl. VAT
€31.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.18 | - |
10+ | €20.43 | 21.99% |
25+ | €15.81 | 39.62% |
50+ | €13.05 | 50.15% |
100+ | €11.76 | 55.08% |
200+ | €10.64 | 59.36% |
500+ | €9.50 | 63.72% |
1000+ | €8.95 | 65.82% |
2500+ | €8.09 | 69.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |