

€21.22/ pieceexcl. VAT
€25.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.22 | - |
10+ | €16.15 | 23.90% |
25+ | €12.12 | 42.88% |
50+ | €9.88 | 53.45% |
100+ | €8.87 | 58.19% |
200+ | €7.98 | 62.40% |
500+ | €7.18 | 66.16% |
1000+ | €6.75 | 68.22% |
2500+ | €6.08 | 71.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |