

€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.19 | - |
10+ | €23.85 | 21.02% |
25+ | €18.79 | 37.76% |
50+ | €15.64 | 48.21% |
100+ | €14.14 | 53.18% |
200+ | €12.73 | 57.84% |
500+ | €11.40 | 62.24% |
1000+ | €10.74 | 64.44% |
2500+ | €9.69 | 67.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |