IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-3034-16

  • ERIKS:13564362
Image 1
Save to list

€19.87/ pieceexcl. VAT

€24.04incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.87

-

10+

€14.99

24.57%

25+

€11.13

43.98%

50+

€8.99

54.78%

100+

€8.09

59.27%

200+

€7.28

63.38%

500+

€6.54

67.11%

1000+

€6.14

69.12%

2500+

€5.57

71.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free