IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-2528-21

  • ERIKS:13564361
Image 1
Save to list

€17.39/ pieceexcl. VAT

€21.04incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.39

-

10+

€12.88

25.90%

25+

€9.27

46.67%

50+

€7.39

57.49%

100+

€6.63

61.86%

200+

€5.97

65.68%

500+

€5.36

69.18%

1000+

€5.04

71.04%

2500+

€4.56

73.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free