

€16.06/ pieceexcl. VAT
€19.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.06 | - |
10+ | €11.72 | 26.98% |
25+ | €8.28 | 48.40% |
50+ | €6.56 | 59.17% |
100+ | €5.81 | 63.79% |
200+ | €5.26 | 67.22% |
500+ | €4.71 | 70.65% |
1000+ | €4.48 | 72.07% |
2500+ | €4.03 | 74.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |